£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
With flared tips and a rounded blade, these slotted screwdrivers are ideal for use by professionals such as electricians and engineers. Possessing a traditional fluted design high impact plastic handle, quality steel blades with a satin finish and magnetic tips, this comprehensive range is sure to withstand the punishing work environment whilst delivering quality results.
Features and Benefits
• Slotted screws are the most commonly used screw, therefore it is essential have a slotted screwdriver to hand
• Available in varying sizes and specifications to suit your requirements
• Traditional fluted handle design for user comfort and bolstered control when using
• Magnetic tips hold the fastener in place when applying torque for more accurate and precise fastening and loosening
• Handles are manufactured from high impact plastic for durability and resistance to oils and chemicals
• High-quality steel blades are hardened and ground to prolong tool life
Typical Application
• Electrical
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120419 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 244mm |
Screwdriver Type | Standard |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380 |
Tip Size | 6.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |