£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
With a traditional 'fluted' design handle and high quality steel blades with a satin finish, this range of Pozi/Supadriv screwdrivers are designed with engineers and electricians in mind due to the extra cutaways that help to deliver torque. Possessing magnetic tips that are hardened and ground to prolong tool life and high impact plastic handles, the range is a comprehensive selection to meet the demands of modern industry.
Features and Benefits
• Magnetic tips allow you to hold the fastener in place whilst applying torque
• High impact plastic handles are acid and oil resistant improving overall product longevity
• Available in a variety of sizes to suit a host of applications
• Blades are manufactured from a high quality steel for durability
• Fluted design handle is comfortable and improves user control
Typical Applications
• Construction
• Joinery
• Engineering
• Electrical
Standards
• DIN ISO 8764
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120334 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 315mm |
Screwdriver Type | Standard |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PH4 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |