£8.74
Ex VAT
£10.49
Inc VAT
Product Details
Product Specification
236 180mm Carbide Tip Scriber
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511548202 |
ECLASS Code | 21049090 |
MFR Part No. | 236 |
Overall Length | 180mm |
Retractability | Fixed |
Tip Material | Tungsten Carbide |
Type | Scriber |
UNSPSC Code | 27112303 |