Eclipse Blue

Steel, Pocket Scriber, Point 7mm, 89mm

SKU:

ECL5530325B

MPN:

E220

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (9)

    Product Details

    With either hardened steel or tungsten carbide points, also a reversible point to prevent snagging of clothing when clipped into pocket. With knurled bodies for extra grip. Overall length: 89mm.


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    Dimensions

    89mm x 7mm

    EAN

    5012095001027

    ECLASS Code

    21049090

    Overall Length

    89mm

    Overall Width

    7mm

    Retractability

    Fixed

    Special Features

    Reversible Point

    Tip Material

    Steel

    Type

    Pocket Scriber

    UNSPSC Code

    27112303