Eclipse Blue

E222, Steel, Engineer's Double-ended Scriber, Point 5mm, 190mm

SKU:

ECL5530327D

MPN:

E222

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (50+)

    Product Details

    This double ended scribers tool is ideal for marking out work pieces in hard to reach areas and confined spaced. Manufactured from steel and finished with a rubber grip for comfort and ease of handling.


    Features and Benefits
    • With a precise, steel point for accuracy
    • Double ending allows for work in confined spaces
    • Steel construction and rubber grip ensures durability yet comfort to the user


    Typical Applications
    • Ideal for working and marking in confined spaces such as keyways and grooves due to the double end


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    Dimensions

    175mm x 5mm

    EAN

    5012095241157

    ECLASS Code

    21049090

    For Use With

    Marking Grooves

    Includes

    Double-ended Scriber

    MFR Part No.

    E222

    Overall Length

    190mm

    Overall Width

    5mm

    Retractability

    Fixed

    Special Features

    Double Ended

    Tip Material

    Steel

    Type

    Engineers Double-Ended Scriber

    UNSPSC Code

    27112303