£28.39
Ex VAT
£34.07
Inc VAT
Product Details
Product Specification
Designed to make easier work of cutting back old or dead wood, these Razrsharp Advance Secateurs from Spear & Jakson® put user safety, comfort and product quality at the forefront. With high carbon PTFE coated steel blades, a lightweight aluminium body, an ergonomic design and a ratcheting mechanism, cutting branches up to 20mm just became stress free.
Features and Benefits
• High carbon steel blades offer the product durability and lasting sharpness
• PTFE coated blades improve the product's overall rust resistance and ensures a smooth cutting action
• Strong but lightweight cast aluminium body makes the secateurs easier to wield
• Metal locking catch keeps the blades together when not in use to avoid accidental cutting
• Finger guard increases user safety and reduces the risk of injuries
• Ratchet action cuts thicker branches in four short chops rather than a single cutting action
• Ratchet mechanism gives 110% mechanical advantage for easier, more efficient cutting of even tough old or dead wood
• 10 year guarantee
Typical Applications
• Gardening
• Contracting
Attribute | Value |
---|---|
Blade Finish/Coating | PFTE |
Blade Material | Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Ratchet |
ECLASS Code | 21040302 |
Hand Preference | Right Hand/Left Hand |
Handle Material | Plastic |
Insulated | No |
Maximum Cutting Width/Diameter | 20mm |
MFR Part No. | 6358RS |
Number of Pieces | 1 |
Overall Length | 295mm |
Protection Features | Corrosion-resistant |
Type | Secateur |
UNSPSC Code | 27112007 |
Warranty | No |