£199.00
Ex VAT
£238.80
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The kit is supplied in a Kennedy® professional tool and lap top bag.
Contents:
• Hexagon wrench set 1.5 to 6mm.
• Precision nut driver set 3.0, 3.5, 4.0, 4.5 and 5.0mm.
• Flat blade precision tweezers 170mm.
• Sharp nose precision tweezers 115mm.
• 3 in 1 multimeter. • Micro diagonal nipper 110mm.
• Automatic wire stripper 0.2 to 6mm capacity.
• Pro-Torq™ screwdrivers: crosspoint No.0, No.1 stubby, No.2. slotted; parallel 3 x 100mm, 5 x 75mm, 5 x 100mm, 5 x 150mm.
• Crimping tool, capacity 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.
• Cable ties, black, 2.5 x 160mm packet of 100.
• Precision screwdriver set (in zip case): parallel 1.4 x 40mm, 2.0mm x 40mm, 2.4mm x 75mm 3.0mm x 75mm and 4.0mm x 100mm blade length; crosspoint PH0-3 x 40mm, PH0-2 x 75mm, PH-0 x 75mm and PH1 x 100mm blade length.
• ESD long nose pliers 130mm. • ESD bent nose pliers 140mm.
• ESD flat nose pliers 130mm. • Edison™ aluminium torch.
• Black PVC insulation tape 19mm x 33m. • Air duster 400ml.
• Absorbent wipes (pack of 50).
• Screen wipes (2x pack of 20).
• 1x pair Polyco® pure dex antistatic gloves.
• Non-contact AC voltage detector.
• Retractable blade knife.
• Brushes: No.6 and No.10 flat fitch.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140302150 |
ECLASS Code | 21043090 |
Includes | 1x pair Polyco® pure dex antistatic gloves. 3 in 1 multimeter. • Micro diagonal nipper 110mm. Absorbent wipes (pack of 50). Air duster 400ml. Automatic wire stripper 0.2 to 6mm capacity. Black PVC insulation tape 19mm x 33m Cable ties, black, 2.5 x 160mm packet of 100. Crimping tool, capacity 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C. crosspoint PH0-3 x 40mm, PH0-2 x 75mm, PH-0 x 75mm and PH1 x 100mm blade length. crosspoint PHO-3, PHO-2 and PH0. Edison™ aluminium torch. ESD flat nose pliers 130mm. ESD long nose pliers 130mm. • ESD bent nose pliers 140mm. Flat blade precision tweezers 170mm. on-contact AC voltage detector. parallel 3 x 100mm, 5 x 75mm, 5 x 100mm, 5 x 150mm Precision nut driver set 3.0, 3.5, 4.0, 4.5 and 5.0mm. Precision screwdriver set (in zip case): parallel 1.4 x 40mm, 2.0mm x 40mm, 2.4mm x 75mm 3.0mm x 75mm and 4.0mm x 100mm blade length Pro-Torq™ screwdrivers: crosspoint No.0, No.1 stubby, No.2. slotted Retractable blade knife. Screen wipes (pack of 50). Sharp nose precision tweezers 115mm. ushes: No.6 and No.10 flat fitch. |
Insulated | No |
Kit Type | Computer Technician Tool Kit |
Number of Pieces | 49 |
Product Type | Computer Technicans Tool Kit |
UNSPSC Code | 27113201 |