SKU:
BTL5821148C
MPN:
E031805
£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Made from a hardy chrome vanadium with the optimal 72 tooth ratchet system, the E031805 pear head ratchet and 12-point socket set from Britool Expert, comes with a range of accessories to get the job done.
The ratchet features a push button fastening securing sockets in place making it ideal for high powered applications, whilst the dimpled grip and ergonomically shaped handle allow for greater comfort whilst working.
The directional switch allows ratcheting in both directions, with a minimum arc swing of only 5 degrees between each turn.
Supplied in a hardy carry case for easy transportation, the set features 12-point sockets ranging from 6-24mm as well as a universal joint, 1/4" hex bit driver and two extension bars (75 + 250mm).
Features and Benefits
• 72 teeth ratchet system for optimal ratcheting movement
• Easy action with only 5 degrees of arc swing required per turn
• Square drive with socket locking button
• Pear-head deign enables ratcheting in locations where access is limited
• Direction switch allows ratcheting action in both directions
• Comfort dimpled grip ergonomic handle for professional all-day use
• Polished Chrome Vanadium alloy construction for superior strength and durability
• Features 12-point sockets with 2 extension bars a universal joint
• Sockets include - 6-7-8-9-10-11-12-13-14-15-16-17-18-19-21-22-24 mm
• Supplied in a hardy carry case case which converts into a modular storage system for use in roller cabinets
• Comes with Britool Expert lifetime warranty
• Conforms to ISO 3315 - DIN 3122 - ISO 1174-1 standards
Typical Applications
• Domestic
• Mechanical
• Industrial
• On site
• Workshop
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Expert by Facom |
Drive Size | 3/8in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Includes | 17 x 3/8" 12-point sockets: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-21-22-24 mm 1 x 3/8" locking meter ratchet 1 x 3/8" to 1/4" bit adapto 1 x 3/8" universal joint 1 x Hard carry case 2 x 3/8" extensions 75-125 mm |
Material | Chrome Vanadium Steel |
MFR Part No. | E031805 |
Number of Pieces | 22 |
Number of Points | 12 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 6mm - 24mm |
Standards Met | ISO 3315 - DIN 3122 - ISO 1174-1 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |