£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
3/8” Drive Bi-Hex Sockets
Standard & Deep Sockets
Sockets: Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm.
AF: 1/4”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8” AF.
Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm. 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16” AF.
Spark Plug Sockets: M10 and M14.
Accessories: lever type ratchet, sliding T-handle, universal joint, 150 and 300mm extension bars, 250mm wobble extension, 1/4” hex bit coupler. Fitted case with cushioned handle, snap shut clasp and padlock hole.
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140004351 |
ECLASS Code | 21040218 |
Finish/Coating | Aluminium-Free Chrome-Plated Mirror Finish |
Hex Bit Size | N/A |
Includes | Deep Sockets AF: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" Deep Sockets Metric: 10, 11, 12, 13, 14, 15, 17, 19, 22mm Extension Bars 150 and 300mm Fitted Case Hex Bit Coupler 1/4" Lever Type Ratchet Sliding T-handle Spark Plug Sockets: M10 and M14 Standard Sockets AF: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" Standard Sockets Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm Universal Joint Wobble Extension 250mm |
Material | Chrome Vanadium Steel |
Number of Pieces | 55 |
Number of Points | 12 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Deep Standard |
Socket Size Range | 1/4" AF - 7/8" AF 6mm - 22mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |