£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
The correct torque avoids damaging material and no follow-up work is necessary. The correct torque protects you from warranty claims. Each tool individually tested at 10,000 V AC and approved for 1,000 V AC. Wiha SlimBits ensure unlimited, protected access to deep-set screws.
Standards: EN ISO 6789.
Handle: VDE torque handle 1.0 - 5.0 Nm, steplessly adjustable with Torque Setter adjusting tool (included in delivery).
Bits: Protective insulation moulded directly onto the bit and completely integrated into the bit in the lower area.
Bit holder: Insulated metal bit holder holds all slimBits reliability. Only for 6 mm slimBits.
100% safety from fastening with torque according to specification of manufacturer type-tested switching devices according to EN 60439-1.
Attribute | Value |
---|---|
Blade Length | 75 80mm |
Brand | Wiha |
EAN | 4010995380748 |
ECLASS Code | 21040401 |
MFR Part No. | 38074 |
Number of Pieces | 5 |
Screwdriver Type | Electricians Screwdriver |
Standards Met | EN 60439-1 EN ISO 6789 |
Tip Size | PZ1 PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111728 |