£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Jeweller's Screwdriver Set 6 Pieces
Pocket set containing one screwdriver body and six interchangeable blades with widths from 0.6mm (0.025in) to 2.5mm (0.100in) .
• Designed to carry out fine, delicate work by toolmakers, jewellers, watch makers, instrument engineers and opticians
• Blade sizes match all commonly used slotted screws
• 110mm (4.5⁄16") overall length when fitted with blade.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Eclipse Blue |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Aluminium |
MFR Part No. | 777/2 |
Number of Pieces | 7 |
Overall Length | 110mm |
Screwdriver Type | Precision Screwdriver |
Special Features | Replaceable Blade |
Standards Met | BSEN ISO 9001:2008 |
Tip Size | 0.6mm |
Tip Type | Slotted |
UNSPSC Code | 27111728 |