£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
12-in-1 Set
This handy jeweller's screwdriver set has six interchangeable 30 x 3.6mm hex. double ended bits.
Contents: 1.00, 1.50, 2.00, 2.50, 3.00, 3.50, T20, PH000, PH00, PH0, PH1, PZ0.
Handle size: 90 x 7.7mm diameter.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140228078 |
ECLASS Code | 21040401 |
Number of Pieces | 12 |
Screwdriver Type | Precision Screwdriver |
Special Features | Double Ended |
Tip Size | 1.0mm 1.5mm 2.0mm 3.0mm 3.5mm No.0 No.00 No.000 No.1 T20 |
Tip Type | Parallel Phillips Pozi Slotted Torx |
UNSPSC Code | 27111728 |