Irwin

Manual Aviation Snips, Cut Left/Straight

SKU:

GIL5910102C

MPN:

10504309N

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Product Details

    Available to purchase with either left or right-handed cutting action, these aviation snips are suited for use when cutting sheet metal or stainless steel. Possessing a serrated lower blade, an increased length of cut and improved weight distribution compared to other models. Finished with moulded plastic handles.


    Features and Benefits
    • Easy one-handed use due to the push-up latch
    • Available to purchase as both left and right cutters
    • ProTouch™ grips are moulded for bolstered user comfort and control, resulting in less hand fatigue
    • Serrated lower blade ensures a smooth and precise cut
    • Capable of cutting through 1.19mm of sheet metal and 0.84mm of stainless steel


    Typical Applications
    • Metalworking
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    EAN

    5706915043099

    ECLASS Code

    21049090

    For Use With

    Aviation Snips 591-216 Aviation Snips M-1R Aviation Snips M-2R Aviation Snips M-3R Aviation Snips M-6R

    Handle Shape

    Offset

    Includes

    N/A

    Maximum Cutting Thickness

    0.84 1.19mm

    MFR Part No.

    10504309

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    250mm

    Type

    Aviation Snips

    Type of Cut

    Left Straight

    UNSPSC Code

    27111519