£32.08
Ex VAT
£38.50
Inc VAT
Product Details
Product Specification
Cuts left and straight
Non-slip serrated jaw of tough molybdenum steel holds material firmly and uniformly spreads cutting force across blade edge
Jaws specially hardened to cut metals such as stainless steel, inconel, and titanium
Withstands strain of cutting heavy stock and tight curves
Non-slip, textured grips and safety latch for superior control
Attribute | Value |
---|---|
Brand | Wiss |
EAN | 0037103580139 |
ECLASS Code | 21049090 |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Aviation Snips |
Type of Cut | Left Straight |
UNSPSC Code | 27111519 |