£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Capable of cutting up to 18 gauge steel, these Aviation snips from Stanley® have high level cutting power.
Designed with strength in mind, the quality construction includes bi-material handles. These ensure extra grip and comfort, minimising the risk of slips for increased user safety.
Features and Benefits
• Serrated cutting edge for precision
• Made with quality materials
• One-handed automatic latch
• Bi-material handles for extra comfort
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Stanley |
Compatible Materials | Aluminium Copper Leather Plastic Wire |
EAN | 3253562145680 |
ECLASS Code | 21049090 |
Handle Material | Bi-Material |
Handle Shape | Offset |
MFR Part No. | 2-14-568 |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Right |
UNSPSC Code | 27111519 |