£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
The straight cut compound action aviation snip is strong and durable. Its serrated cutting blades cut up to 18-gauge cold rolled or 23-gauge stainless steel. With forged chrome molybdenum steel cutting blades, latch design for quick single handed operation, color-coded, bi-material grips for slip resistance, this tool allows you to cut steel with ease.
Features and Benefits
• Cuts up to 18 gauge (1.2mm) cold-rolled steel or 23 gauge (0.7mm) stainless-steel for enhanced performance
• Forged chrome molybdenum steel cutting blades for strength, durability and long cutting life
• Serrated cutting blades prevent material from slipping during use
• Latch design allows for a quick single handed operation
• Adjustment-free fasteners prevent loosening of the blades
• Color-coded, slip-resistant bi-material grip for comfort and control
Typical Applications
• Manufacturing
Standards
• Meets or exceeds ANSI standards
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Stanley |
EAN | 3253562145635 |
ECLASS Code | 21049090 |
For Use With | Aviation Snips M-1R Aviation Snips M-2R Aviation Snips M-3R Aviation Snips M-6R |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 1.2mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |