£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Cranked for clockwise cutting.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Sheet Metal |
EAN | 0734442189725 |
ECLASS Code | 21049090 |
For Use With | 591-114 Shears |
Handle Material | Alloy Steel |
Handle Shape | Straight |
Includes | N/A |
Maximum Cutting Thickness | 1.2mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 12mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |