£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
With a slightly rounded cutting surface, deep-sculpted induction hardened blade and plastic coated handles, these snips are ideal for repetitive work.
Features and Benefits
• Spring hinge makes the tool suited for repetitive work with minimal user effort
• Induction hardened steel blades provide precise and accurate cuts
• 20° angle blade makes cutting easier
• Plastic coated handles for comfort and grip
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Nickerson |
ECLASS Code | 21049090 |
MFR Part No. | S7 |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 190mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |