£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
These IRWIN Gilbow® straight blade tinsnips are suited for cutting sheet metal. Available as either a 10 or 12" pair, both with a straight cutting action, the snips are suited for multi-purpose trimming and cutting.
Features and Benefits
• Edges of the blades are precision ground for accurate cutting and optimum gripping of your cutting material
• Available as either a 10 or 12" product to suit your needs
• Product can be used to ut a host of metals including zinc, copper, aluminium and lead for true versatility of use
• Hollow ground jaw faces bolster tool life and increase the time between sharpening your blades
• Non-slip joint ensures a smooth cutting motion for precise results every time
Typical Applications
• Automotive
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442188162 |
ECLASS Code | 21049090 |
For Use With | Tinsnips |
Handle Shape | Straight |
Includes | N/A |
Maximum Cutting Thickness | 0.46 1.2mm |
MFR Part No. | TG24510 |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |