£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
The Verdict SF600 is an ideal choice for both prototype projects and general folding work, offering versatility and precision. This folding machine can be easily bench-mounted or optionally fitted to a stand (stand not included), providing flexibility in its usage. The SF600 is well-suited for various applications, including interrupted or partial folds, and it excels in shaping scrolls and cylinders with ease. With dimensions of 752mm in width, 300mm in depth, and 130mm in height, the SF600 is compact yet robust. Its design emphasizes convenience and functionality, making it suitable for workshops and spaces where efficient folding and shaping are essential. Whether you're working on prototypes or engaging in general folding tasks, the Verdict SF600 proves to be a reliable and adaptable tool for achieving accurate and professional results.
Features and Benefits
• Hand-operated for optimal control
• NF130 certified
• Suitable for developing prototypes and general folding tasks
Attribute | Value |
---|---|
Brand | Verdict |
ECLASS Code | 21049090 |
Handle Material | Bench Mounted |
Handle Shape | Straight |
MFR Part No. | SF600 |
Number of Pieces | 1 |
Operation Type | Hand-operated |
Overall Length | 300mm |
Type | Sheet Metal Folder |
Type of Cut | Straight |
UNSPSC Code | 27111519 |