£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
The 1/2 inch diameter speed brace from Kennedy® is suitable for use with all 1/2 inch diameter sockets and accessories. Ideal for use in a range of applications, this tool is an excellent addition to any toolkit.
Features and Benefits
• 1/2in. square drive provides quick nut removal
• Made from high quality chrome vanadium steel for durability and strength
• Rubber grip for operator comfort
Typical Applications
• Rapid fastener removal
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135208 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 400mm |
Product Type | Speed Brace |
UNSPSC Code | 27111700 |