£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Fixed head ratchet that extends to 397mm and can be adjusted with one hand. The ratchet is locked at the desired length by a ball mechanism, specially designed not to change length when locked. The long plastic handle features a hook at the end for hanging, which is ideal for when working at height or in awkward situations.
Drive: 1/2in square
Length: 264-397mm (extendable)
Head height: 37mm
Head diameter: 38mm
Weight: 720g
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3148519461114 |
ECLASS Code | 21040211 |
MFR Part No. | SXL.161 |
Overall Length | 397mm |
Product Type | Extendable Ratchet |
UNSPSC Code | 27111700 |