£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a high-quality chrome vanadium steel, this range of 1/2" square drive standard extension bars is suited for a range of professional applications. Completed by a fully polished finish, the products also boast a knurled 'finger grip' for user comfort and control when using.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Fully polished finish repels dirt and prevents grime from adhering to the tool for easy cleaning
• Available in a range of sizes to suit individual needs
• Knurled 'finger-grip' allows for heightened control and grip when using
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135123 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 250mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |