£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
This pear head reversible ratchet is made from a polished chrome vanadium alloy giving the ratchet superior strength and durability. Equipped with an ergonomic comfort grip round handle to bolster user comfort and grip, it also features a locking button that secures socket in place with a push to release. Ideal for high power applications or where limited arc swing or access is a consideration.
Features and Benefits
• 72 tooth mechanism and 5° Arc swing provides the required precision
• Direction switch allows ratcheting action in both directions
• Expert Brand, Part Number, and Size is stamped or etched onto the tools for easy identification of the correct tool
• Forward/reverse - low profile 1 hand switch
• Compact head offers improved accessibility in restricted spaces
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
• Construction
Standards
• Conforms to ISO 3315
• Conforms to DIN 3122
• Conforms to ISO 1174-1
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | E032808 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Product Type | Pear Head Ratchet |
UNSPSC Code | 27111700 |