£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
High quality ½" ratchet with a rotating handle jack so you can work twice as quickly in confined spaces. Palm control system allows the operator to press down on the head avoiding risk of accidental reverse.Socket safety locking so sockets cannot become detached and lost in machinery. 6° increments for final tightening.
Standards: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10.
Overall length: 233mm.
Weight: 440g.
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040211 |
MFR Part No. | S.360PB |
Overall Length | 233mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |