£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
With a 1/2" square drive and a hinged link, this chrome vanadium steel product is suited for heavy duty applications in awkward or restricted areas. Featuring a knurled handle and a high troque slim design, it's a must have for a complete tool kit.
Features and Benefits
• Products are laser etched to allow you to easily identify the correct product
• Hinged link allows for operation at various angles in restricted areas
• Available in two lengths to suit a variety of needs
• Polished finish bolsters resistance to rust and repels dirt
• Aluminium free
Typical Applications
• DIY
• Plumbing
• Automotive
• Engineering
Standards
• Conforms to ANSI B107.10M: 1982
• Conforms to BS 4006: 1992
Notes
• Replacement knuckle available (KEN-582-6548K)
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135161 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 450mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |