£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
With a smooth action joint, these 1/2" square drive handles are the simple to use product for operating on nuts and bolts. With a hinged-link to allow for easy access to difficult areas, a chrome finish and bi-material grip. Available in two lengths.
Features and Benefits
• With a high chrome polished finish for bolstered resistance to wear and tear
• Hinged handle allows for easier access and allows for working in confined spaces
• Ergonomic bi-material grip ensures user comfort and improved control
• Available in two lengths to suit your needs
Typical Applications
• Automotive
• Engineering
• Repair Work
• Plumbing
• DIY
Standards
• ISO 3315
• DIN 3122
• ISO 1174-1
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3258950328058 |
ECLASS Code | 21040211 |
MFR Part No. | E032805 |
Overall Length | 600mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |