£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Hinged through 180° in both directions and knurled for extra grip, this universal socket has a male to female 1/2in. square drive and can be used for a wide variety of applications.
Features and Benefits
• Knurled for extra grip
• Hinged 180° in both directions for versatility
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135222 |
ECLASS Code | 21040211 |
Overall Length | 75mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |