£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
72 tooth ratchet mechanism. 5° increment. ISO 3315 - DIN 3122.
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/2in. |
EAN | 3258951137086 |
ECLASS Code | 21040211 |
MFR Part No. | E113708 |
No. of Teeth | 72 |
Product Type | Pear Head Ratchet |
UNSPSC Code | 27111700 |