£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from a resilient chrome vanadium steel, socket adaptors are suited for using a combination of square drive sockets in the same application. Available in two lengths, the product makes easy work of adapting to your desired application.
Features and Benefits
• Allows you to easily adapt your tool to suit a variety of applications
• Cost effective way of changing your tools' function without purchasing an entire tool
• Manufactured from chrome vanadium steel for durability
Typical Applications
• Automotive
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4 to 3/8in. |
Drive Type | Square |
EAN | 5036140133556 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 37mm |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |