£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
E11
With thumb lever for reversing without having to remove the socket or accessory. 72 Tooth ratchet mechanism. Easy to maintain, service kit available.
Attribute | Value |
---|---|
Brand | Expert by Facom |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 3258951137703 |
ECLASS Code | 21040211 |
MFR Part No. | E113770 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 140mm |
Product Type | Pear Head Ratchet |
UNSPSC Code | 27111700 |