£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
This reversible steel ratchet possesses a spring loaded ball bearing socket retainer and has a lever to switch to a reversible tool. A high quality wrench for the professional user, with 24 TPI and a 3/4" square drive.
Features and Benefits
• Manufactured from durable steel for a robust product
• Easy reversible action to allow you to reverse ratchet without changing tool
• Ball bearing socket retainer ensures minimal slippage when using the product
Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140136991 |
ECLASS Code | 21040211 |
MFR Part No. | 582-800 |
No. of Teeth | 24 |
Number of Pieces | 1 |
Overall Length | 500mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |