Expert by Facom

3/4in., Ratchet Handle

SKU:

BTL5821375G

MPN:

E033804

£124.00

Ex VAT

£148.80

Inc VAT

IN STOCK (6)

    Product Details

    This 3/4in. Square Drive swivel handle is manufactured from chrome vanadium steel and is designed for easy turning of sockets.


    Features and Benefits
    • High torque resistance for superior and easy turning
    • Chrome vanadium steel construction makes for a durable product
    • Matte chrome finish protects the product from corrosion as well as wear and tear
    • For manual use


    Typical Applications
    • Automotive
    • Construction
    • Engineering


    Standards
    • ISO 3315
    • DIN 3122
    • ISO 1174- 1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    Drive Size

    3/4in.

    Drive Type

    Square

    EAN

    3258950338040

    ECLASS Code

    21040211

    Product Type

    Ratchet Handle

    UNSPSC Code

    27111700