£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
24 tooth reverse lever type. Polished chrome finish with knurled grip.
Attribute | Value |
---|---|
Brand | Proto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 0662679162559 |
ECLASS Code | 21040211 |
MFR Part No. | 5249 |
Overall Length | 180mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |