£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Steel handle ratchets with polished finish. Quick release button and thumb lever for reversing.
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 4018754148745 |
ECLASS Code | 21040211 |
MFR Part No. | 11110030 |
No. of Teeth | 22 |
Number of Pieces | 1 |
Overall Length | 120mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |