£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Fine tooth ratchets with minimum reverse torque. 72 teeth mechanism operates in 5° increments. Meets
requirements of ISO 3315, DIN 3122, NF ISO 3315.
Attribute | Value |
---|---|
Brand | Facom |
Drive Size | 3/8in. |
EAN | 3148510286761 |
ECLASS Code | 21040211 |
MFR Part No. | J.121 |
Overall Length | 179mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |