£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
This 81 piece set contains 1/4in. and 1/2in. square drive sockets, a combination wrench set, bit set and various pliers to ensure you have a comprehensive kit to hand. All tools are manufactured from high performance alloy steel with a matte finish and the set is supplied in a High Density Polythene (HDPE) case.
Features and Benefits
• All components and tools are manufactured from high performance alloy steel making for a robust product
• All pieces possess a matte finish
• 81 piece set is highly comprehensive and ensures you always have the correct piece to hand no matter the application
• Supplied in a High Density Polyethylene (HDPE) carry case for ease of protection, storage, organisation and transportation of your tools and components
Contents
• 10-piece 1/4in. hex sockets 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 15-piece 1/2in. hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24 mm
• 2-piece 1/4in. extension bars, 50 mm/2in. and 150 mm/6in.
• 1-piece 1/4in. sliding T-bar: 100 mm/4in.
• 1-piece 1/4in. universal joint
• 1-piece 1/4in. square drive socket adaptor for 1/4in. bits (6972H)
• 2-piece 1/2in. extension bars, 125 mm/5in. and 250 mm/10in.
• 1-piece 1/2in. universal joint
• 1-piece 1/4in. ratchet, quick-release, 60 teeth/6° action angle
• 1-piece 1/2in. ratchet: quick-release, 60 teeth/6° action angle
• 1-piece side cutting pliers 160 mm (2171G-160)
• 1-piece snipe nose pliers 160 mm (2470G-160)
• 1-piece slip joint pliers 250 mm (2971G-250)
• 30-piece 1/4in. bits + 1-piece 1/4in. bit holder in a practical removable case
• 12-piece combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
Typical Applications
• Construction
• Automotive
• DIY
• Engineering
Standards
• ISO 1174
• DIN 3120
Attribute | Value |
---|---|
Brand | Bahco |
Drive Size | 1/2 1/4in. |
Drive Type | Square |
EAN | 7314150180127 |
ECLASS Code | 21040218 |
Finish/Coating | Matt Finish |
Includes | 10 x 1/4 Hexagonal sockets 5, 5.5, 6, 7, 8, 10, 11, 12 and 13mm 12 x Combination wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm 15 x 1/2 Hexagonal sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 23 and 24mm 1 x 1/2 Quick release ratchet handle 1 x 1/2 Universal joint 1 x 1/4 Bit holder 1 x 1/4 Insert bit set 31 piece 59/S3-1 1 x 1/4 Quick release ratchet handle 1 x 1/4 Sliding T- bar 1 x 1/4 Universal joint 1 x Diagonal pliers 150mm (6 in) 1 x Long nose pliers 150mm (6 in) 1 x Waterpump pliers 250mm (10 in) 2 x 1/2 Extension bars 125mm (5 in) and 250mm (10 in) 2 x 1/4 Extension bars 50mm (2 in) and 150mm (6 in) |
Material | Alloy Steel |
MFR Part No. | S81MIX |
Number of Pieces | 81 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 5mm - 24mm |
Standards Met | DIN 3120 ISO 1174 |
UNSPSC Code | 27111703 |