£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a durable chrome vanadium alloy steel, this 1/2in. ratchet and socket set features a 1/2in. driver with and ergonomic soft grip handle for comfort when tackling troublesome fasteners. The 24 piece set features 18 x sockets from 10mm through to 32mm along with a flexible hinge bracket and extensions for working in hard to reach areas. The sockets fit on the flat of fastener ensuring a better grip and helping to prevent shearing as well as featuring an external grip for hand tightening. The driver features a quick release mechanism that secures the socket in place and allows for easy changing at the push of a button.
Features and Benefits
• Constructed from a hardy chrome vanadium alloy steel for durability
• Sockets Dynamic-Drive™ grips on the flat not the point to help prevent sheering
• Comprehensive range of metric socket sizes from 10mm to 32mm
• Comes in a durable HDPE hard case with easy access compartments and a grip carry handle
Contents
• 18-Piece 1/2in. hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30 and 32 mm
• 1 x 1/2in. ratchet, quick release, 60 teeth/6° action angle
• 2 x 1/2in. extension bars, 5in. and 10in.
• 1 x 1/2in. universal joint
• 1 x 1/2in. T-adaptor
• 1 x 1/2in. breaker bar with two-components handle: 10in.
Typical Applications
• Workshop
• Automotive
Standards
• DIN 3120
• ISO 1174
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Bahco |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 7314150104017 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Includes | 1/2" Drive Standard Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm Breaker bar with two-components handle: 10" extension bars 125mm and 250mm T-adaptor Universal joint |
Material | Alloy Steel |
MFR Part No. | S240 |
Number of Pieces | 24 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 10mm - 32mm |
Standards Met | ISO 1174 + DIN 3120 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |