£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a crack resistant plastic carry case, this comprehensive set includes 30 6 point hex socket components that are commonly used by professionals. Each tool and component is manufactured from a high quality chrome plated vanadium steel and have their own housing in the carry case. With a unique 'double knurl' design, each drive is also capable of gripping worn nuts. Carry case closes with snap shut clasps and a padlock eye (padlock sold separately).
Features and Benefits
• All components are manufactured from durable, chrome plated vanadium steel
• Supplied in a carry case with padlock eye (padlock sold separately) and snap shut clasps to protect your tools
• Each socket has a unique 'double knurl' design for bolstered grip
• Comprehensive kit ensures you'll always have the correct socket size to suit any job
• Crack resistant plastic carry case features a moulded, ergonomic handle for comfort and ease of transportation
Contents
• Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30, 32mm
• Spark Plug Sockets: M10 and M14.
• Accessories: quick release ratchet handle, universal joint, sliding T-handle, 75, 125 and 250mm extension bars
Typical Applications
• Ideal for use by professionals such as electricians, plumbers, engineers, construction workers and DIY enthusiasts
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140048416 |
ECLASS Code | 21040218 |
Finish/Coating | Aluminium-Free Chrome-Plated Mirror Finish |
Includes | Extension Bars 75, 125 and 250mm Quick Release Ratchet Handle Sliding T-Handle Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30, 32mm Spark Plug Sockets: M10 and M14 Storage Carry Case Universal Joint |
Material | Chrome Vanadium Steel |
MFR Part No. | M30MSH |
Number of Pieces | 30 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
Standards Met | Accessories Manufactured to DIN 3122, DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
UNSPSC Code | 27111703 |