Expert by Facom

1/2in. Socket Set, Metric, Set of 8

SKU:

BTL5821264V

MPN:

E032904

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (17)

    Product Details

    Supplied on a metal rack, this 1/2" square drive socket set contains 8 chrome vanadium alloy sockets. In metric sizes, each piece has laser etching and a burnished finish.


    Features and Benefits
    • Polished chrome vanadium alloy construction making for a robust product
    • Part number and socket size is laser etched onto each component for easy tool identification
    • Screw bits possess a burnished finish for bolstered grip and quality fit to screw heads
    • Supplied on a metal rack for a neat and tidy finish


    Typical Applications
    • Plumbing
    • Automotive
    • DIY
    • Construction


    Notes
    • Manual drive only, not suited for use with power tools


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Hex

    Brand

    Expert by Facom

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    3258950329048

    ECLASS Code

    21040218

    Finish/Coating

    Burnished

    Hex Bit Size

    10mm 12mm 14mm 17mm 6mm 7mm 8mm 9mm

    Material

    Chrome Vanadium Alloy

    MFR Part No.

    E032904

    Number of Pieces

    8

    Screwdriver Size

    N/A

    Set Type

    Socket Set

    Size System

    Metric

    Socket Size Range

    N/A

    Torx Bit Size

    N/A

    UNSPSC Code

    27111703