£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your maintenance game with the Senator® 1/4in. Square Drive 41 Piece Metric Socket Set. Meticulously crafted from high-quality chrome vanadium steel with a durable matt sandblasting finish, this versatile set caters to a range of needs.
Features and Benefits
• Precision-engineered design allows easy access to tight spaces
• The chrome vanadium construction ensures longevity
• The fitted blow-moulded plastic case provides convenient storage and portability
Contents
• Hex sockets:
Metric - 4in., 4.5in., 5in., 5.5in., 6in., 7in., 8in., 9in., 10in., 11in., 12in., 13in., 14in. AF - 3/16in., 7/32in., 1/4in., 9/32in., 5/16in., 11/32in., 3/8in., 7/16in., 1/2in.
• Screwdriver bits:
Slotted - 4mm, 5.5mm, 7mm
Crosspoint - No.1, No.2, No.3.
Hex 3mm, 4mm, 5mm, 6mm, 8mm
• Sliding T-handle
• Ratchet handle
• Spinner handle
• 50mm extension bars
• 75mm extension bars
• 150mm extension bars
• Universal joint
• Hex bit adaptor
Typical Applications
• Garage
• Workshop
• Home maintenance needs
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted |
Brand | Senator |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140403512 |
ECLASS Code | 21040218 |
Hex Bit Size | 3mm 4mm 5mm 6mm 8mm |
Material | Chrome Vanadium Steel |
Number of Pieces | 41 |
Number of Points | 6 |
Screwdriver Size | 4mm 5.5mm 7mm PH1 PH2 PH3 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Size Range | 3/16" - 1/2" 4mm - 14mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |