£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a matte sandblasting finish, this 26 piece set contains both metric an AF sockets as well as accessories.
Suitable for garage, workshop and home maintenance, the set is supplied in a fitted blow moulded plastic case.
Features and Benefits
• 26 piece set is highly comprehensive to ensure you always have the most suitable component to hand
• Components have a matte, sandblasted finish for protection against corrosion and wear and tear
• All tools and components are manufactured from chrome vanadium steel for optimum durability
• Supplied in a robust carry case, allowing you to easily transport, store and organise your components and accessories
Contents:
• Hex sockets:
• Metric: 22, 24, 27, 30, 32, 36, 38, 41, 46, 50mm
• AF: 7/8", 5/16", 1", 1-1/8", 1-3/16", 1-5/16", 1-3/8", 1-7/16", 1-5/8", 1-3/4", 1-7/8", 2"
• Accessories: 100mm and 200mm extension bars, ratchet handle and sliding T-handle
Typical Applications
• Automotive
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Senator |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140403581 |
ECLASS Code | 21040218 |
Number of Pieces | 26 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Size Range | 22mm - 50mm 7/8" - 2" |
UNSPSC Code | 27111703 |