£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
With components constructed form a high quality chrome vanadium steel, this robust socket set is the ideal round for all round maintenance and installation work. Comprised of both imperial and metric sockets as well as accessories, each component has a chrome plating and a mirror finish to repel dirt. Supplied in a sturdy carry case with handle and closed via locking clasps and a padlock eye (padlock sold separately). Aluminium free.
Features and Benefits
• Comprehensive set contains both metric and imperial sockets for versatility
• 'Double knurl' design ensures optimum grip even of worn nuts
• Supplied in a robust plastic case to help store and organise your components
• Case features a padlock eye (padlock sold separately) and snap shut clasps to secure your tools
• Chrome vanadium steel with a chrome plating for durability
Typical Applications
• Plumbing
• Engineering
• Automotive
• DIY
• Construction
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140001022 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Extension Bar 75 and 150mm Hexagon Coupler 1/4" Inch Sockets: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" Male Adaptors 1/4" and 1/2" Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm Ratchet Handle Robust fitted case Sliding T-handle Spark Plug Sockets: M10 and M14 Universal Joint Wobble Extension 150mm |
Material | Chrome Vanadium Steel |
MFR Part No. | S40MA |
Number of Pieces | 40 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 1/4" AF - 7/8" AF 6mm - 22mm |
UNSPSC Code | 27111703 |