£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
with a 3/8" square drive, this comprehensive socket set is the cost effective and easy way of ensuring you always have the correct socket or screwdriver bit to hand when on a job. Manufactured from a robust chrome vanadium steel and finished with a mirror polish, each socket has a 12 point bi-hexagonal design for optimum grip. Supplied in a red plastic moulded case to protect your products.
Features and Benefits
• Unique 'double knurl' design ensures optimum grip of nuts and bolts
• Side drive allows for high torque with minimal effort
• Guaranteed to not round off even with wear and tear
• Plastic moulded case allows you to easily organise, store and transport your sockets
• Case also possesses snap-shut clasps and padlock eye (see padlock MTL9507033K) to keep your items secure
• Comprehensive set of 50 pieces for a variety of applications
Contents
• 17x standard sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
• 9x deep sockets: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm
• 3x slotted screwdriver bits: 5mm, 5.5mm, 6.5mm
• 4x crosspoint screwdriver bits: No.1, 2, 3, 4
• 6x hex screwdriver bits: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
• 1x ratchet handle
• 1x sliding T-handle
• 1x spinner handle
• 1x swivel handle
• 1x universal joint
• 2x extension bars: 125mm, 250mm
• 1x wobble extension bar: 250mm
• 2x male adaptors: 1/4in., 1/2in.
Typical Applications
• Construction
• Automotive
• Electrical
• Engineering
• Plumbing
Attribute | Value |
---|---|
Bit Type | Crosspoint Hex Slotted |
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140001039 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Material | Chrome Vanadium Steel |
MFR Part No. | SSD50M |
Number of Pieces | 50 |
Number of Points | 12 |
Screwdriver Size | 5 5.5 6.5 No.1 No.2 No.3 No.4 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep Standard |
Socket Size Range | 6mm - 22mm |
UNSPSC Code | 27111703 |