£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners. Spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case.
Features and Benefits
• Made from industrial quality chrome vanadium steel, highly polished with a corrosion resistant finish for overall product longevity
• Side-Drive® bi-hexagon sockets, designed to reduce stress/damage to fasteners
• Spark plug sockets have rubber inserts and external hex drive
• Supplied in fitted blow moulded plastic case for ease of storage, transportation and organisation of your components
• Comprehensive kit ensures you always have the correct piece to hand
Contents
• Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
• Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm
• Spark Plug Sockets: M10 and M14
• Screwdriver Socket Bits:
• Phillips No.1, 2, 3
• Slotted 5, 6mm. TX T10, T15, T20, T30, T40, T50
• Hex 3, 4, 5, 6, 8, 10mm
• 3/8"dr. sq. female x 1/4"hex bit adaptor
• Accessories: lever type quick release ratchet, sliding T-handle, swivel handle, 200mm spinner handle, universal joint, 75mm and 150mm extension bars and 250mm wobble extension
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140413269 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | N/A |
Includes | 1x 200mm spinner handle 1x 250mm wobble extension 1x lever type quick release ratchet 1x sliding T-handle 1x swivel handle 1x universal joint 75mm and 150mm extension bars Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm Hex 3, 4, 5, 6, 8, 10mm Phillips No.1, 2, 3 Slotted 5, 6mm. TX T10, T15, T20, T30, T40, T50 Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm Spark Plug Sockets: M10 and M14 |
Material | Chrome Vanadium Steel |
Number of Pieces | 54 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep Standard |
Socket Size Range | 10mm - 22mm 3mm - 10mm 5mm - 6mm 6mm - 22mm |
Standards Met | ANSI B107.10M:2005 ANSI B107.5M:2012 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |