£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for accessing deep-seated bolts that have been fitted with knurled bodies for extra grip, these bit sets are ideal for professional use. Made from S2 chrome vanadium steel and supplied on storage rail. Can be purchased with either hexagonal bits or TX to suit your preferences.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Available with either hexagonal or TX bits depending on your needs
• Supplied on a handy storage rail for ease of organisation and component selection
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
• Plumbing
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140047075 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Hexagon Screwdriver Bit 10mm x 100mm Hexagon Screwdriver Bit 4mm x 100mm Hexagon Screwdriver Bit 5mm x 100mm Hexagon Screwdriver Bit 6mm x 100mm Hexagon Screwdriver Bit 7mm x 100mm Hexagon Screwdriver Bit 8mm x 100mm |
Material | Chrome Vanadium Steel |
MFR Part No. | 040022SB05 |
Number of Pieces | 6 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep |
Socket Size Range | 4mm - 10mm |
UNSPSC Code | 27111703 |