£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Metric
For use in confined areas where there is not enough space to fit a normal spanner at 90°. Typically used in a car engine to reach down into a spark plug recess or similar.
Attribute | Value |
---|---|
Brand | Melform Engineers |
Insulated | No |
Material | Steel |
MFR Part No. | TM14 |
Size | 16mm x 17mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |