£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Manufactured in the UK, this set of 6-19mm sized box wrenches also comes with Tommy bars to get you working instantly. Used for the removal of hexagonal nuts and bolts heads in tight or constricted spaces, the set is the ideal tool for mechanics or plumbers, due to the set's compact design that allows the spanners to reach into areas where a socket wouldn't. Supplied in a clear plastic wallet with 6 box spanners and accompanying Tommy bars.
Features and Benefits
• Manufactured in the UK
• Supplied with Tommy Bars to allow you to begin working immediately
• Tubular steel construction of the box wrenches make for a durable product
• Zinc plated finish protects the tools against corrosion and general wear and tear
• Supplied in a clear plastic wallet to keep your tools safe and organised
Typical Applications
• Engineering
• Plumbing
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Melform Engineers |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
MFR Part No. | Set-1M |
Size | 6mm to 19mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner Set |