£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
5NDPL
Solid forged draining tool, hard wearing, light and above all safe. Used for digging deep holes and narrow trenches, cable channels, pipe channels, drain channels and post holes. Bend strength exceeds the BS3388 Standard. Solid fibreglass shaft is fire resistant, non water absorbent and has insulating properties (insulating properties NOT tested as with insulated range).
Features and Benefits
• Powerlite fibreglass shaft
• Forged in Britain
• Head size: 16 x 7" (405 x 178mm)
• Shaft: 28" (711mm)
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 405mm |
Blade Material | Forged Steel |
Blade Width | 178mm |
Brand | Bulldog |
EAN | 5013693015928 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | MYD Metal Framed |
Insulated | No |
MFR Part No. | 5NDPL |
Overall Length | 1120mm |
Protection Features | Corrosion-resistant |
Shaft Material | Wood |
Type | Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 2.65kg |