£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Anti-spark range lightweight hand shovel that is tough, durable and resistant to oils and chemicals with non-spark properties. Ideal for inclusion in spill kits, as it will not rust or rot.
Attribute | Value |
---|---|
Anti-Spark | Yes |
Blade Finish/Coating | No |
Blade Length | 500mm |
Blade Material | Polypropylene |
Blade Width | 247mm |
Brand | Harold Moore |
ECLASS Code | 21041001 |
Handle Length | 27mm |
Handle Type | End Cap |
Insulated | No |
MFR Part No. | SF07 |
Overall Length | 527mm |
Protection Features | Static reducing additive |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Anti-Spark Hand Shovel |
UNSPSC Code | 27112004 |
Weight | 0.59kg |